Add More Items
View All Quick Selects
Below you can add an image for 'idc tap' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Surge Protection Device, SPC Series, 100 Ka, 120/208V Wye, Nema 4X, Standard Configuration
Total Availability: In Stock
Check local availability
Book Price
$1,469.19
Each
This Zwave Enabled Dimmer Switch Allows For Single Pole Setup, or Multi-Way Functionality (Up to 6-Way With The IDEVZ03DW Addon Switch), Providing Unparalleled Flexibility Anywhere In Your Home. Control and Monitor Your Home'S Dimmable Interior and Exterior Lighting and More to Control Light Levels From Anywhere. Conveniently Operated Through Other Smart Home Integrations With Alexa, Alarm.Com, and The Google Assistant. Compatible With Most Dimmable Bulbs. 150FT Range. Interchangable Paddle Switch. 120vac
$48.05
The Polaris IPLD4-3 Multi-Tap Dual-Sided Entry Black Connector Features 3 Ports Sized For 4 Awg - 14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable TR
$31.91
Eaton Crouse-Hinds Series Powermate CRC Connector, 60A, 0.440-1.375", Four-Wire, Four-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
$853.43
Thermal Overload 15-20a
$152.29
The Polaris Isrh-750 Heavy-Duty Multi-Tap In-Line Entry Connector Features 2 Ports Sized For 750 MCM €“ 1/0 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Double Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies, and Comes Packaged In A Clear Plastic Bag With A Mounting Hole For Hanging In Retail Disp
$163.26
Surge Protection Device, SPC Series, 200 Ka, 120/240V, Split-Phase, Nema 4X, Audible Alarm
$2,468.94
The Polaris Isr-350 Multi-Tap In-Line Entry Connector Features 2 Ports Sized For 350 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boards,
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$56.17
The Polaris It-2/0 Multi-Tap Single-Side Entry Connector Features 2 Ports Sized For 2/0 Awg to 14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Dual Rated For Use With Copper or Aluminum Cables. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Application
$38.47
Copper C-Type Compression Tabs, Wire Range Groove A: 3/0 Sol - 4/0 STR, Wire Range Groove B: 3/0 Sol - 4/0 STR, Installation Dies F or D3, Length 1-1/16 Inch
$29.45
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 13/16 In Overall Length, Compression/Crimp Terminal, 0.03 LB/Ea
$164.92
Per 100
Buss Agc-3 Agc Glass Fuse - 1/4 X 1
$1.16
This item is no longer available. Click to view alternate items.
Buss Agc-1-3/4 Buss Small Dimension
$2.12
Copper Compression C Connector, 300-500 Kcmil (Run) & 3/0 Awg(STR) - 250 Kcmil (Tap).
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$83.40
Surge Protection Device, SPC Series, 150 Ka, 480V Delta, Nema 4X, Standard Configuration
$1,937.52
Eaton SPC Series Surge Protection Device, 120 Ka, 120/208V Wye, Nema 4X, Standard Configuration
$1,569.36
Contact Block Mounting Adaptor
$1.90
C-Tap, #8 Awg Conductor Size, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 9/16 In Overall Length, Compression Terminal, 35 KV, 0.01 LB/Ea
$562.63
Eaton Crouse-Hinds Series Powermate CRC Connector, 60A, 0.440-1.375", Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
$729.88
Copper C-Type Compression Tabs, Wire Range Groove A: 6 Sol - 4 STR, Wire Range Groove B: 4 Sol - 4 STR, Installation Dies Tu, BG, 5/8, Length 5/8 Inch
$6.70
20
Popularity
Default